Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bacharach™ Fyrite™ CO2 or O2 Analyzer Refill Kits

Catalog No. 108845
Change view
Click to view available options
Includes:
2 Bottles of fluid (20/60% CO2), top gasket screws, filtering material
2 Bottles of fluid (21/60% O2), top gasket screws, filtering material
3 Bottles of fluid (7.6% CO2)
Concentration Measurement Range:
0 to 20% CO
0 to 7.6% CO
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Concentration Measurement Range
10-884-5 2 Bottles of fluid (20/60% CO2), top gasket screws, filtering material 0 to 20% CO
10-884-15 2 Bottles of fluid (21/60% O2), top gasket screws, filtering material 0 to 20% CO
10-884-6 3 Bottles of fluid (7.6% CO2) 0 to 7.6% CO
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-884-5 Supplier Bacharach™ Supplier No. 11 7047

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Keep your analyzer working with the Fyrite CO2 or O2 Analyzer Refill Kit.

  • Include two bottles of fluid, top gasket screws, filtering material
  • 10-884-6 consists of three bottles of fluid only

Specifications

Concentration Measurement Range 0 to 20% CO
Type CO2 Analyzer Refill Kit
Includes 2 Bottles of fluid (20/60% CO2), top gasket screws, filtering material
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.