Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions G-065-095IN Nitrile Gloves
SDP

Catalog No. 17355292 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-355-292 Medium
17-355-293 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-355-292 Supplier SW Sustainability Solutions Supplier No. N700343
Add to Cart
Add to Cart

Nitrile gloves provide laboratory protection that is strong enough to stand up to rigorous use while providing sensitivity and dexterity.

  • Fully textured surface for wet and dry grip
  • Tear-resistant beaded cuff for easy donning
  • Optimal thickness for durability and tactile sensitivity
  • Silicone-free for critical environments
  • For use in laboratory applications
TRUSTED_SUSTAINABILITY

Specifications

Chlorinated Yes
Accelerator Free No
Applications Laboratory, Healthcare
AQL 1.5
Color Indigo
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.