Learn More
Description
The G:BOX Chemi XX6/XX9 is a multi-application imaging system, combining chemiluminescence capable of detecting picogram or femtogram amounts and fluorescence capable of detecting multiple different proteins on one blot.
- Hi-LED lighting options cover the full spectrum of high intensity blue, green, red, and infra-red resulting in faster exposure times and publication quality images.
- High quantum efficiency (QE) camera for high levels of sensitivity
- A fully automated set up makes the motor driven lens and filter wheel easy to use
- RGB and IR Hi-LED lighting options enable fast quantification of multiple fluorescent proteins without stripping and re-probing
- Stain free imaging capability capture images of stain free acrylamide gels and many more
- Edge lighting option available for 2D and multiplex in-gel fluorescence DIGE image capture
- White, UV, and blue lighting options capture all types of gel and blot images with one system
- Extended darkroom with motor driven stage easily image large gels and blots
- GeneSys software contains extensive database of dyes and imaging protocols
- Includes unlimited copies of GeneTools analysis software
Specifications
Specifications
| Voltage | 115/240 V |
| Filter Type | 7-position Filter Wheel |
| Pixel Size | 9 MP |
| Includes | GeneSys, GeneTools |
| Resolution | 27 MP |
| Lens Type | F0.95 Motor Driven Lens |
| Camera Type | CCD |
| Dimensions | 22.4 x 39.0 x 21.7 in. (57 x 99 x 55 cm) |
| For Use With (Application) | Imaging fluorescence and visible gels, multiplexed fluorescence westerns, stain-free gels, and chemiluminescent blots |
| Product Line | Syngene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

