Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ G:BOX Chemi XX6/XX9
GREENER_CHOICESDP

Catalog No. p-7222404 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Pixel Size:
6 MP
9 MP
Resolution:
18 MP
27 MP
Lens Type:
F0.8 Motor Driven Lens
F0.95 Motor Driven Lens
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pixel Size Resolution Lens Type
01-257-167 6 MP 18 MP F0.95 Motor Driven Lens
01-257-169 6 MP 18 MP F0.8 Motor Driven Lens
01-257-171 9 MP 27 MP F0.95 Motor Driven Lens
01-257-172 9 MP 27 MP F0.8 Motor Driven Lens
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-257-167 Supplier Syngene™ Supplier No. GBOXCHEMIXX6A
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The G:BOX Chemi XX6/XX9 gel documentation and analysis system is available in a standard or extended darkroom with motor driven sample stage in configurations for fluorescence, visible, chemiluminescence, IR, and 2D applications.

The G:BOX Chemi XX6/XX9 is a multi-application imaging system, combining chemiluminescence capable of detecting picogram or femtogram amounts and fluorescence capable of detecting multiple different proteins on one blot.

  • Hi-LED lighting options cover the full spectrum of high intensity blue, green, red, and infra-red resulting in faster exposure times and publication quality images.
  • High quantum efficiency (QE) camera for high levels of sensitivity
  • A fully automated set up makes the motor driven lens and filter wheel easy to use
  • RGB and IR Hi-LED lighting options enable fast quantification of multiple fluorescent proteins without stripping and re-probing
  • Stain free imaging capability capture images of stain free acrylamide gels and many more
  • Edge lighting option available for 2D and multiplex in-gel fluorescence DIGE image capture
  • White, UV, and blue lighting options capture all types of gel and blot images with one system
  • Extended darkroom with motor driven stage easily image large gels and blots
  • GeneSys software contains extensive database of dyes and imaging protocols
  • Includes unlimited copies of GeneTools analysis software
HI-LED lighting options cover the full spectrum of high intensity blue, green, red and infra-red resulting in faster exposure times and publication quality images. An edge lighting option can also be used for 2D gel capture including the use of DIGE gels. The system is controlled by GeneSys application driven image capture software and comes complete with unlimited copies of GeneTools analysis software.
  • High quantum efficiency (QE) camera for unrivalled levels of sensitivity
  • Fast chemiluminescence detection walk-away image capture without film
  • Motor driven lens and filter wheel easy to use, fully automated set up
  • IR and RGB HI-LED lighting options Multiplex fluorescence and protein quantification
  • Stain free imaging capability capture images of stain free acrylamide gels and many more
  • Edge lighting option 2D and multiplex in-gel fluorescence DIGE image capture
  • White, UV and blue lighting options capture all types of gel and blot images with one system
  • Extended darkroom with motor driven stage easily image large gels and blots
  • GeneSys application driven image capture software contains extensive database of dyes and imaging protocols. All you need to know is the type of gel you're using and GeneSys automatically selects the optimal lighting and filters to produce the perfect image
  • GeneTools analysis software (unlimited copies) analyze data at your own computer
  • Specifications

    Voltage 115/240 V
    Filter Type 7-position Filter Wheel
    Pixel Size 6 MP
    Resolution 18 MP
    Software GeneSys, GeneTools
    Lens Type F0.95 Motor Driven Lens
    Camera Type CCD
    Dimensions 22.4 x 39.0 x 21.7 in. (57 x 99 x 55 cm)
    For Use With (Application) Imaging fluorescence and visible gels, multiplexed fluorescence westerns, stain-free gels, and chemiluminescent blots
    Product Line Syngene
    Product Type Gel Imaging System
    Frequency 60 Hz
    Weight (English) 99.2 lb.
    Weight (Metric) 45 kg
    Show More Show Less
    WARNING: Cancer - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.