Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ G:BOX Mini
GREENER_CHOICESDP

Catalog No. p-7222405 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Pixel Size:
6 MP
9 MP
Resolution:
18 MP
27 MP
Voltage:
115 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pixel Size Resolution Voltage
01-257-163 6 MP 18 MP 115 V
01-257-165 9 MP 27 MP 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-257-163 Supplier Syngene™ Supplier No. GBOXMINI6A
Only null left
Add to Cart
Add to Cart
Request a Quote

G:BOX Mini is a compact, multi-application powerhouse for accurately imaging fluorescence and visible gels, multiplexed fluorescence westerns, stain-free gels, and chemiluminescent blots.

G:BOX Mini is a compact, multi-application imaging system combining a unique motor driven stage and cooled high resolution 6 or 9 megapixel camera with chemiluminescence, stain free, RGB and IR excitation options for Alexa Fluor™ and IR dyes.

  • Hi-LED lighting options cover the full spectrum of high intensity blue, green, red, and infra-red, resulting in faster exposure times and publication quality images
  • Small footprint leaves plenty of room on any lab bench
  • RGB and IR Hi-LED lighting options enable fast quantification of multiple fluorescent proteins without stripping and re-probing
  • Stain free imaging capability captures images of stain free acrylamide gels and many more
  • High quantum efficiency (QE) camera can detect picograms and femtograms
  • Luxury lens (F0.95 motor driven) with data feedback captures the highest quality images
  • GeneSys software contains extensive database of dyes and imaging protocols
  • Includes unlimited copies of GeneTools analysis software

Specifications

Display None
Hertz 60 Hz
Voltage 115 V
Depth (English) 20.5 in.
Filter Type 7-position Filter Wheel
Height (English) 25.2 in.
Pixel Size 6 MP
Width (English) 15.8 in.
Resolution 18 MP
Software GeneSys, GeneTools
Lens Type F0.95 Motor Driven Lens
Printer Included No
Camera Type CCD
Dimensions 15.7 x 25.2 x 24.5 in. (40 x 64 x 52 cm)
Weight 88.2 lb. (40 kg)
For Use With (Application) Fluorescence Imaging
Product Line Syngene
Product Type Gel Imaging System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.