Learn More
Novus Biologicals™ g-linked ATP agarose resin

Description
Resins in which ATP is linked via the gamma-phosphate have been valuable in identifying proteins in the purine-binding proteome, which includes kinases, heat shock proteins and other ATP-binding proteins.
- ATP Agarose resin comprises ATP attached to agarose beads via its gamma-phosphate
- Two forms of resin are available with low and high ligand substitution
- Long hydrophilic spacer (14-atom) minimises unwanted hydrophobic interactions and facilitates unhindered interactions with biomolecules
Recommended Storage
Store at 4°C. Do not freeze.
Specifications
Specifications
| Formulation | High ligand substitution (8-12μmol/mL) |
| Content And Storage | 4°C. Do not freeze. |
| Quantity | 2 mL |
| Type | Resin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.