Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Each pair is made from one recycled plastic bottle, reinforcing our commitment to developing innovative products that are less harmful to the environment
- Seamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability
- Nitrile MicroSurface coating provides a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort, OEKO TEX approved
- Packaged in a biodegradable poly bag of 12 pairs with technical information listed on recycled cardboard
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | EN 388-4121 |
| Chlorinated | No |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | White |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Recycled Plastic |
| Product Type | Seamless Knit Gloves |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?