Learn More
PIP G-Tek™ PolyKor™ Blended Glove with Nitrile Coated Foam Grip on Palm and Fingers, Touchscreen Compatible
Shop All Protective Industrial Products Inc. Products

Description
- Nitrile coated foam grip palm and fingers provide a controlled grip in dry, and slightly oily conditions
- MicroFoam Nitrile stays flexible in hot and cold conditions
- Reinforced thumb crotch provides longer wear life and increased protection
- Touchscreen compatible to allow the user to operate a touchscreen phone or device without removing gloves
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Static Control Property: Static Dissipative
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | A5 |
| Hand | Specific |
| Latex Free | Yes |
| Material | PolyKor Fiber |
| Product Type | Cut- and Abrasion-resistant Glove |
| Size | X-Small |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.