Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ Polykor™ Blended Gloves, Double Dipped Nitrile Coating Micro-Surface Grip

Catalog No. 19101009 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Length (English):
9.7 in.
10 in.
10.4 in.
10.8 in.
11.2 in.
Length (Metric):
24.5 cm
25.5 cm
26.5 cm
27.5 cm
28.4 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-101-009 2X-Large 11.2 in. 28.4 cm
19-101-005 Small 9.7 in. 24.5 cm
19-101-006 Medium 10 in. 25.5 cm
19-101-007 Large 10.4 in. 26.5 cm
19-101-008 X-Large 10.8 in. 27.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-101-009 Supplier PIP™ Supplier No. 16350/XXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

PolyKor™ blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance. Double-dipped nitrile micro-surface coating is impermeable for enhanced grip in dry or oily conditions.

  • Seamless knit construction increases comfort and breathability
  • PolyKor™ blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
  • Double-dipped nitrile micro-surface coating is impermeable to provide an elevated grip in dry and oily conditions
  • Coating is infused with thousands of tiny suction cup pockets that create a vacuum effect to dispense fluids away on contact
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Resistant to chemicals, water and ultraviolet light
  • Washable

Specifications

ANSI Abrasion Rating ANSI 3
Construction Seamless Knit
Coating Material Nitrile
Color Salt and Pepper, Black
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material PolyKor Fiber
Product Type Cut-resistant Gloves
Size 2X-Large
EN388 Standard EN 388:4543
For Use With (Application) Parts assembly, electronics, glass cutting, sheet metal handling, general duty, sharp small parts handling
Glove Cuff Style Continuous Knit
Model 16-350/XXL
Series G-Tek™ PolyKor™
Yarn Gauge 13
Length (English) 11.2 in.
Length (Metric) 28.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.