Learn More
PIP™ G-Tek™ PolyKor™ Gloves, Touchscreen Compatible, 18 Gauge
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction offers increased comfort and breathability
- PolyKor™ shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Salt and Pepper, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | No |
| Material | PolyKor Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN388:4X42D |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.