Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ Polykor™ Seamless Knit Gloves, Polyurethane Coated

Catalog No. 19100425E Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Red
Yellow
Length (English):
8.9 in.
9.3 in.
9.6 in.
10 in.
10.6 in.
Length (Metric):
22.5 cm
23.5 cm
24.5 cm
25.5 cm
27 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color Length (English) Length (Metric)
19-100-425E 2X-Large Blue 10.6 in. 27 cm
19-100-425B Medium Yellow 9.3 in. 23.5 cm
19-100-425C Large Brown 9.6 in. 24.5 cm
19-100-425D X-Large Black 10 in. 25.5 cm
19-100-425A Small Red 8.9 in. 22.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-100-425E Supplier PIP™ Supplier No. 16560/XXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lightweight PolyKor™ blended shell provides dexterity, tactile sensitivity and cut resistance. Smooth polyurethane coating on the palm ensures a tactile grip in dry and slightly oily conditions.

  • Seamless construction increases comfort and breathability
  • PolyKor™ blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
  • Polyurethane coating takes on the surface properties of the glove liner to provide a tactile grip in dry and slightly oily conditions
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Ideal for applications that require dexterity for precise handling
  • Resistant to chemicals, water and ultraviolet light
  • Washable

Specifications

ANSI Abrasion Rating ANSI 4
Construction Seamless Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material PolyKor Fiber
Product Type Cut-resistant Gloves
Size 2X-Large
EN388 Standard EN 388:4X43D
For Use With (Application) Electronics, glass cutting, sheet metal handling, general assembly and parts handling
Glove Cuff Color Blue
Glove Cuff Style Knit
Model 16-560XXL
Series G-Tek™ PolyKor™
Yarn Gauge 13
Length (English) 10.6 in.
Length (Metric) 27 cm
Show More Show Less

WARNING: Cancer - www.P65Warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.