Learn More
Coast™ G45 385 Lumen LED Flashlight
Description
Includes
Batteries
Requires
3 x AAA
The G45 Flashlight combines our Bulls-Eye Spot Beam optics with a relatively compact size that is perfect for a wide variety of situations. It produces extremely bright centered spot beam with a consistent transition halo that is optimal for long distances. With Coast's commitment to quality, the G45 Flashlight is impact resistant, weather resistant and its LEDs are virtually unbreakable. The G45 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 1.46 lb. |
| Weight (Metric) | 0.67 kg |
| Color | Black |
| Length (Metric) | 5 cm |
| Material | Aluminum |
| Width (Metric) | 24 cm |
| Product Type | Handheld Flashlight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.