Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec GA100 Stainless Steel Autopsy Cart Top
GSA_VASDP

Mopec™ GA100 Stainless Steel Autopsy Cart Top is ideal for autopsy use and suitable for use with various Mopec™ manufactured carts.

Supplier:  Mopec GA100

Catalog No. 22-444-086


Description

Description

  • Type 304 stainless steel 11 gauge
  • Nylon roller wheel assembly
  • Modular construction
  • 2 Body tray bumpers per bay
  • Includes one 32 inch body tray per bay
  • Heavy duty adjustable leveling pads

Warranty and Services

1 Year Warranty

Specifications

Specifications

Roller Type
Standard with no trough
80.5 in.
204.47 cm
226.8kg per bay
Stainless Steel
One 32 in. Body Tray per bay
32 in.
500 lb. per bay
81.28 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.