Learn More
Description
- Lid opens to no more than 60 degrees and stays closed when not in use, isolating contents from fire sources and limiting oxygen to virtually eliminate the risk of spontaneous combustion
- Durable steel construction with a powder-coat finish provides chemical resistance
- Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion
- Rugged, lead-free galvanized-steel body with reinforced ribs
- Trilingual safety label
- Self-closing opens easily with foot treadle
- Approved by FM, UL, TUV
Certifications
FM, UL
Compliance
OSHA
Warranty and Services
Ten-year warranty
Specifications
Specifications
| Capacity (Metric) | 80 L |
| Certifications/Compliance | FM, UL, OSHA |
| Closure Type | Hand-Operated Cover |
| Diameter (Metric) Outer | 46.7 cm |
| Diameter (English) Outer | 18.3 in. |
| Capacity (English) | 21 gal. |
| Color | Red |
| Finish | Powder Coated |
| Height (Metric) | 59.5 cm |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
