Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Abcam Gamma H2A.X Staining Kit, 100 Tests
Description
The Gamma H2A.X Staining Kit is designed for the detection of H2A.X, a marker for DNA double-strand breaks.
- Application: Fluorescence microscopy
- Features: Optimized for staining Gamma H2A.X
Specifications
Specifications
| Target Molecule | Gamma H2A.X |
| No. of Reactions | 100 Tests |
| Detection Location | In-Cell Detection |
| Format | Kit |
| Detection Method | Fluorescence |
| Product Type | Protein Stain Kit |
| Quantity | 100 Tests |
| For Use With (Application) | Fluorescence Microscopy |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?