Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Gamma Irradiated Trash Bag
SDP

Catalog No. 17004495
Change view
Click to view available options
Dimensions (L x W):
24 x 28 in.
55 x 36 in.
No. per Pack:
1 Ea.
10 Pk.
100 Pk.
2 Pk.
40 Pk.
5 Pk.
50 Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) No. per Pack
17-004-495 24 x 28 in. 100 Pk.
19-990-234 55 x 36 in. 1 Ea.
19-990-237 55 x 36 in. 10 Pk.
19-990-235 55 x 36 in. 2 Pk.
19-990-236 55 x 36 in. 5 Pk.
17-004-498 24 x 28 in. 10 Pk.
17-004-497 24 x 28 in. 40 Pk.
17-004-496 24 x 28 in. 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-004-495 Supplier Keystone Cleanroom Products Supplier No. S2428CP1
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pre-sterilized trash bags for pharmaceutical cleanrooms. Simplify the removal of waste from your aseptic cleanroom without introducing external sources of microbial contamination.

  • Packaged in an ISO6 cleanroom
  • 2 mil clear polyethylene
  • Each package includes a lot number for traceability
  • Certificates of Conformance and Irradiation sent with shipment
  • Packaged in Tyvek™/Mylar Chevron Peel Pouches

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance COC, Certificate of Irradiation
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Cleaning
For Use With (Equipment) Trash Bin
Material LDPE
Sterility Sterile
No. per Pack 100 Pk.
Sterilization Method Gamma Irradiated
Thickness (English) 2 mil
Dimensions (L x W) 24 x 28 in.
Length (English) 55 in.
Width (English) 36 in.
Product Type Cleanroom Bags
Capacity (English) 15 gal.
Capacity (Metric) 56.9 L
Length (Metric) 139.7 cm
Thickness (Metric) 0.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.