Learn More
Keystone Cleanroom Products Gamma Irradiated Trash Bag

Description
- Packaged in an ISO6 cleanroom
- 2 mil clear polyethylene
- Each package includes a lot number for traceability
- Certificates of Conformance and Irradiation sent with shipment
- Packaged in Tyvek™/Mylar Chevron Peel Pouches
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | COC, Certificate of Irradiation |
| Closure Type | None |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Application) | Cleaning |
| For Use With (Equipment) | Trash Bin |
| Material | LDPE |
| Sterility | Sterile |
| No. per Pack | 5 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.