Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gamma Protection Disposal Bins
SCI_ED

Catalog No. S29128 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
29.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S29128 29.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29128

missing translation for 'validMainframeMsg'

For short-term storage of contaminated pipets or pipet tips.

  • Shields ga mma-emitting isotopes such as 125, 32P, 51CR, 35S, 33P, 3H, and 14C
  • Bins consist of a polyethylene liner; a thick, 0.125 in. (3 mm) lead barrier; and a black acrylic exterior with nonskid feet

Specifications

Capacity (Metric) 6 L
Capacity (English) 1.25 gal.
Color Black
Height (Metric) 29.7 cm
Length (Metric) 18.7 cm
Width (Metric) 18 cm
Includes Non skid feet
Liner Material Polyethylene
For Use With (Application) For short term storage of isotopes and contaminated labware
Material Acrylic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.