Learn More
Description
- Smooth with micro-textured finish: Delivers secure grip and handling of instruments
- Brown color glove: Suitable as an underglove
- HYBRID Technology: Delivers latex-like comfort and high durability
- Enhanced comfort and durability: Combining polyisoprene and neoprene to deliver a latex-like comfort and heightened durability
- Heightened sensitivity: Being up to 24% thinner than Ansell's standard nonlatex surgical gloves, GAMMEX™ PI Hybrid Micro offer exceptional level of tactile sensitivity and dexterity for delicate procedures that requires utmost precision
- Double-gloving versatility: This brown micro glove is suitable to be donned either as an outer glove; or inner glove when double gloving for easy breach detection
- Reduced allergy risks: This synthetic blend material eliminates Type I latex allergy risks, and is free from Zinc 2-mercaptobenzothiazole-free (ZMBTfree), diphenylguanidinefree (DPG-free) and cetylpyridinium chloride-free (CPC-free) to minimize the risk of chemical Type IV allergies and sensitivities to these chemical accelerators
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, EN ISO 374-5:2016, EN ISO 21420:2020 |
| Certifications/Compliance (Europe) | EN 16523-1, EN 455 1-4, EN 420:2003 + A1:2009 |
| Accelerator Free | Yes |
| Applications | Healthcare |
| AQL | 0.65 |
| Color | Brown |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.