Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell GAMMEX™ Polyisoprene and Neoprene Hybrid Surgical Gloves

Catalog No. 17010957 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-010-957 9
17-010-956 8.5
17-010-954 7.5
17-010-953 7
17-010-955 8
17-010-951 6
17-010-950 5.5
17-010-952 6.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-010-957 Supplier Ansell Supplier No. 340063090
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polyisoprene and neoprene blend surgical gloves deliver ideal comfort and durability during surgical procedures, while offering easy identification of a glove breach when double gloving.

  • ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739 certified
  • HYBRID™ Technology blend of polyisoprene and neoprene to deliver a high quality, non-latex surgical glove combining latex-like polyisoprene comfort and durability
  • Natural, semi-transparent glove, ideal to be used as an outer glove when double gloving with a colored underglove for fast and easy glove breach detection
  • Non-latex to eliminate the risk of latex Type I allergy
  • Free of zinc 2-mercaptobenzothiazole, diphenylguanidine, and cetylpyridinium chloride to minimize the risk of chemical Type IV allergies and sensitivities to these chemical accelerators
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8.27 ±1.18 mil
Finger Thickness (Metric) 0.21 ±0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene, Neoprene
Palm Thickness (English) 7.48 ±1.18 mil
Palm Thickness (Metric) 0.19 ±0.03 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 7.48 ±1.18 mil
Thickness (Metric) 0.19 ±0.03 mm
Model GAMMEX-340063
Length (English) 12 in.
Length (Metric) 306 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.