Learn More
ORS Nasco Gardner Bender™ Cable Ties
Description
- Ideal for bundling wire, cable, hoses, ducts and more
- Durable nylon construction
- Serviceable in temperatures from -40 to +85°C (-40 to +186°F)
- Tensile strength: 75 lb. (34kg)
- Color: Natural
Certifications
UL recognized component listing E125869. Meets UL 94 V-2 flammability classification.
Specifications
Specifications
| Material | Nylon |
| Length (English) | 8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.