Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Gas Cylinder Stand

Catalog No. 19085830 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
1 Cylinder
2 Cylinders
3 Cylinders
4 Cylinders
8 Cylinders, back-to-back
Material:
Stainless Steel
Steel
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Material
19-085-830 3 Cylinders Steel
19-085-825 1 Cylinder Steel
19-085-826 1 Cylinder Stainless Steel
19-085-828 2 Cylinders Stainless Steel
19-085-831 4 Cylinders Steel
19-085-833 8 Cylinders, back-to-back Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-085-830 Supplier Justrite™ Supplier No. 35294
Add to Cart
Add to Cart

Justrite™ Gas Cylinder Stand is designed for the safe storage of industrial and commercial use compressed gas cylinders. Help prevent dangerous tipping situations

  • Fully welded construction using steel or stainless steel provides structural integrity and longevity
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Accepts cylinders from 4 to 12in (102 to 305mm) in diameter
  • Pre-drilled holes in base for floor mounting with application specific fasteners (not included)
  • Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket
  • For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Gas Cylinder Stand
Holds 3 Cylinders
Material Steel
Color Gray
Dimensions (L x W x H) 64 x 32 x 24in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 762 mm
Length (Metric) 267 mm
Weight (English) 24 lb.
Width (Metric) 1010 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.