Learn More
Description
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
- Optional secondary support chain for an improved level of safety on any installation
- Designed for wall mounting applications
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature nylong side latch or steel cinch buckle and hold individual cylinders securely against bracket
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Specifications
| Holds | 1 Cylinder, 9 to 16 in. |
| Material | Steel |
| Color | Gray |
| Description | Wall mount |
| Dimensions (L x W x H) | 47 x 32 x 27 in. |
| Finish | Powder-coated Paint |
| For Use With (Equipment) | Gas cylinders |
| Height (Metric) | 108 mm |
| Includes | Support Bracket only |
| Length (Metric) | 57 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.