Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Gas Generating Bottles
SCI_ED

Catalog No. S31151A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Gas Generating Bottle (250 mL)
Gas Generating Bottle (500 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S31151A Gas Generating Bottle (500 mL)
S31150A Gas Generating Bottle (250 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Not a toy. Product intended for ages 13 and up. May contain latex.
Catalog No. S31151A Supplier GSC Go Science Crazy Supplier No. 90011
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Not a toy. Product intended for ages 13 and up. May contain latex.

Useful in generating and collection of gases such as hydrogen.

  • Includes a bottle, two-hole rubber stopper, glass thistle tube, and a 90° bent glass connecting tube
  • Glass bottle, Capacity: 250 to 500mL

Specifications

Product Type Gas Generating Bottle (500 mL)
Includes Bottle, two-hole rubber stopper, glass thistle tube (either straight or rounded), 90° bent glass connecting tube
Material Glass
For Use With (Application) Useful in generating and collection of gases such as hydrogen
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.