Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Gas Jar Cover
SCI_ED

Catalog No. S39818 Shop All Eisco Products
Change view
Click to view available options
Closure Size:
5 cm
7.5 cm
9 cm
10 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
S39818 5 cm
S39820 7.5 cm
S39821 9 cm
S39822 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S39818 Supplier Eisco™ Supplier No. CH0496A
Add to Cart
Add to Cart

Eisco™ Gas Jar Cover is designed for use with beakers and gas jars to create a tight seal and prevent spatter.

  • Frosted ground glass
  • Designed for gas jars and beakers to seal or block spatter
  • Sold individually

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Clear
Description Covers ground
Diameter (English) 2 in.
For Use With (Application) Designed for Gas Jars or Beakers to Seal or Block Spatter
Material Glass
Length (Metric) 5 cm
Quantity 1
Sterility Non-sterile
Thickness (Metric) 1.7 mm
Width (Metric) 5 cm
Clarity Clear
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 0.254 cm
Product Type Gas Jar
For Use With (Equipment) Gas Jar
Height (English) 0.1 in.
Closure Material Glass
Closure Size 5 cm
Diameter (Metric) 5 cm
Closure Type Cover
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.