Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Gas Pipe Marker, Style 3C with Arrows, ASME (ANSI) A13.1 Standard
Self-sticking Vinyl Pipe Markers meet the requirements of the ASME (ANSI) A13.1 Standard for identifying piping system contents when used with Directional Flow Arrow Tape.
Supplier: Brady™ 83505PK
Description
- Durable B-946 material is ideal for indoor and outdoor environments
- Style 3C pipe markers measure 2 1/4 x 2 3/4 in. and fit pipe diameters less than 3/4 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Permanent Acrylic | |
Black on Yellow | |
Gloss | |
Vinyl | |
Non-sterile | |
Pipe and Valve Marking | |
8 to 10 Years | |
Arrow | |
-40°C to +82°C | |
0.102 mm | |
2.25 in. | |
69.85 mm | |
7.62 mm |
None | |
Text with Symbol | |
Label | |
Pipe Marker | |
Gas | |
English | |
3 Markers/Card, 5 Cards/Pk. | |
-40°F to +180°F | |
0.004 in. | |
57.15 x 69.85 mm | |
2.75 in. | |
0.3 in. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction