Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Gas Sampling Bulbs

Catalog No. 111004257 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Glass Stopcock
PTFE Stopcock
Volume (Metric):
125 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Volume (Metric)
11-100-4257 PTFE Stopcock 250 mL
11-100-4355 Glass Stopcock 125 mL
11-100-4256 PTFE Stopcock 125 mL
11-100-4290 Glass Stopcock 250 mL
11-100-4239 PTFE Stopcock 500 mL
11-100-4238 Glass Stopcock 1000 mL
11-101-6085 PTFE Stopcock 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-100-4257 Supplier MilliporeSigma™ Supelco™ Supplier No. 22162U
Add to Cart
Add to Cart

For trapping and transporting gas samples for analysis

  • Use the plug-type septum to easily remove a gas sample for analysis
  • Oven annealed to resist damage during transportation and on-site use
  • Each bulb includes one half-hole, cylindrical Thermogreen™ septum
  • Available with PTFE or high vacuum glass stopcocks
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE Stopcock
For Use With (Application) Trapping and Transporting Gas Samples for Analysis
Type Gas Sampling Bulb
Volume (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.