Learn More
Accuflow Systems Saint-Gobain Gas Sampling Bag, FEP, 15 x 15 in
Supplier: Accuflow Systems D1075012
Flexible FEP gas sampling bag designed for collection, transport, and temporary storage of gas and liquid samples. Constructed from 5 mil FEP film and sealed on all four sides, the bag provides chemical resistance and low permeability. A nickel-plated brass on/off valve permits controlled filling and accepts 1/4 in I.D. flexible tubing. Common applications include environmental gas sampling, laboratory collection, and transport of chemically aggressive samples.
- Material: FEP fluoropolymer, 5 mil film.
- Dimensions: 15 x 15 in, nominal capacity 8.1 L.
- Valve: Nickel-plated brass on/off valve.
- Valve connection: Accepts 1/4 in I.D. flexible tubing.
- Construction: Sealed on all four sides with single seam for chemical resistance.
- Packaging: Available individually or in multi-packs (e.g., 10 per pack).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.