Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Gas Tube Graduated- Borosilicate Glass, cap. 50x0.2ml
SCI_ED

Catalog No. S28002 Shop All Eisco Products
Change view
Click to view available options
Graduations:
0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations
S28002 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28002 Supplier Eisco™ Supplier No. CH0498B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This borosilicate glass gas tube is sealed at one end, designed for the collection and measurement of gases. 50mL capacity, 0.2mL graduations.

  • 50 mL: Gas tube with a 50 mL capacity
  • Gas Measurement: Tube is designed to collect and measure gasses
  • White Graduations: Features white graduations. 0.2 mL subdivisions
  • Sealed End: One end is sealed and the other is open with a beaded rim
  • Borosilicate Glass: Made of high quality, chemical resistant Borosilicate 3.3 Glass

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduations 0.2 mL
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 27 in.
Length (Metric) 68.58 cm
Product Type Gas Tube
Weight (English) 0.4 lb.
Width (English) 1 in.
Width (Metric) 2.54 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Round
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.