Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Gas Valve Mount
SDP

Catalog No. 22044646 Shop All Mopec Products
Change view
Click to view available options
For Use With (Equipment):
Deck Mount
Wall Mount
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-044-646 Wall Mount
22-044-645 Deck Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-044-646 Supplier Mopec Supplier No. OA100WM
Add to Cart
Add to Cart

Ensures stable and secure placement of gas control valves across laboratory and healthcare applications.

Construction

  • Deck or Wall-Mounted Laboratory gas valve options with turn-on/off valve and serrated hose fitting
  • Mounted to the workstation
  • Max pressure: 75 PSI
  • Lever-activated airflow

Dimensions

  • 5.8 L x 3.9 H x 1.9 in. (Base Diameter)
  • 3/8 in. inlet

Materials

  • Male 3/8 in. forged brass serrated inline nozzle with lever activation

Environmental Conditions

  • Max Temperature: 52°C
  • Min. Temperature: 0°C

Options and Accessories

  • OA-100-DM: Deck Mount option
  • OA-100-WM: Wall Mount option

Specifications

Product Type Gas Valve
For Use With (Equipment) Wall Mount
Height (English) 3.9 in.
Length (English) 5.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.