Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Gas Washing Bottle with Sealed Fritted Disc
GREENER_CHOICESDP

Catalog No. 31500711 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
350 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-500-711 350 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-500-711 Supplier Synthware™ Supplier No. B310350C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gas washing bottle with an extra large diameter fritted disc sealed into the bottom of the bottle to enable increased gas throughput and uniform gas distribution.

The 24/40 standard taper top outer joint accepts a A292440 gas inlet adapter which is supplied with bottle.

Specifications

Capacity (Metric) 350 mL
Material Borosilicate Glass
Type Fritted
Porosity Coarse
Height (Metric) 290 mm
For Use With (Application) Organic Synthesis
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.