Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Gas Washing Tall-Form Bottles with Fritted Discs with Stopper Assembly
GREENER_CHOICE

Catalog No. p-41836 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
118.29 mL
236.58 mL
473.17 mL
Pore Size:
170 to 220 μm
40 to 60 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Pore Size
03-038F 473.17 mL 170 to 220 μm
03-038B 236.58 mL 40 to 60 μm
03-038A 118.29 mL 40 to 60 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 03-038F Supplier Corning™ Supplier No. 31760500EC
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Large hexagonal base for stability

These bottles have a large hexagonal base for stability. The fritted disc provides greater efficiency and more uniform dispersion of gas bubbles for complete absorption. Tubulation O.D. is approximately 8 mm.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 473.17 mL
Capacity (English) 16 oz.
Material Borosilicate Glass
Type Tall Form Gas Washing Bottle
Includes 0.75 in. O.D. extra coarse porocity fritted disc and stopper assembly
Pore Size 170 to 220 μm
Porosity Extra Coarse
Standard Taper Joint 40/50
Sterility Non-sterile
Diameter (English) Outside 2.51 in.
Diameter (Metric) Outside 6.4 cm
For Use With (Application) Provide an inexpensive but effective method for washing and drying gases
Quantity Each
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.