Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gast™ Oil-Less Diaphragm-Type Pressure/Vacuum Pump

Catalog No. 0109229
Change view
Click to view available options
Flow Rate:
31.2 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-092-29 31.2 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-092-29 Supplier Gast™ Supplier No. DOA P704 AA
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pressure/vacuum pumps with 1/8hp motor for medium pressure and solid vacuum applications

Includes vacuum and pressure regulators. 

  • Produce maximum gauge pressure of 60psig (413kPag)
  • Vacuum to 26 in. of mercury
  • Separate vacuum and pressure gauges, graduated from 0 to 60psig (5psig increments) and 0 to 25 in.Hg (1/2 in.Hg increments)
  • ON/OFF switch on pump body
  • Aluminum housing with rubber feet and handle
  • Hose connection diameters, 3/8 in. O.D. × 1/4 in. I.D. (9.5 × 6.4mm)

 

Specifications

Max. Vacuum 26 in. of mercury
Horsepower 0.125 hp
Motor Type Shaded pole
Amperage 4.2 A
Includes Power cord
Motor Speed 1575 rpm
Certifications/Compliance UL, cUL
Electrical Requirements 115 V 60 Hz
Weight (English) 16 lb.
Weight (Metric) 7.3 kg
Temperature (English) Max. 100°F
Temperature (Metric) Max 38°C
Flow Rate 31.2 L/min.
Overall Length (English) 7.75 in.
Maximum Pressure 4.2 bar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.