Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Gauge Marking Labels

Catalog No. 19110830 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Green
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-110-830 Red
19-110-831 Green
19-110-832 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-110-830 Supplier Brady™ Supplier No. 30697
Add to Cart
Add to Cart

Color-coded labels to mark gauges to easily identify acceptable or dangerous levels. Brady Gauge Marking Label are transparent and available in size 9 x 10 in.

  • To easily identify acceptable or dangerous levels
  • Made of reflective polyester sheeting
  • Color-coded and available in size 228.6W x 254mm H

Specifications

Description Abrasion, chemical and weather resistant
Adhesive Type Acrylic, Permanent
Color Red
Finish Gloss
Material Reflective Polyester Sheeting
Product Type Gauge marking label
Shape Rectangle
Size (English) 9 x 10 in. (W x H)
Size (Metric) 228.6 x 254 mm (W x H)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.