Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ GBOX Chemi Mini 9 Gel Doc Kit
GREENER_CHOICESDP

Catalog No. 01100289 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Display Type:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01-100-289 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-100-289 Supplier Syngene™ Supplier No. GBOXMINI9KIT
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Gel Documentation Kit that includes the instrument, light converter, and transilluminator.

  • 9 MP 16 bit camera system with motor driven fixed lens f0.95, with 7 position filter wheel, epi LED white light, transilluminator, visible convert screen
  • PC not supplied

This package includes the instrument, light converter and transilluminator – see item #s 01-257-165, 01-257-221 and 01-257-231.

Specifications

Voltage 115 V
Depth (English) 7.87 in.
Depth (Metric) 20 cm
Filter Type 7-position Filter Wheel
Height (English) 7.87 in.
Pixel Size 9 MP
Width (English) 7.87 in.
Includes GBOX Mini 9 with Genesys and Genetools, Transilluminator (20 x 20 cm), and Visible Convert Screen
Height (Metric) 20 cm
Width (Metric) 20 cm
For Use With (Application) Imaging Fluorescence and Visible Gels, Multiplexed Fluorescence Western Blots, Stain-free Gels, and Chemiluminescent Blots
Product Type Gel Documentation Kit
Display Type None
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.