Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ GBOX F3 LFB Gel Doc Kit
GREENER_CHOICESDP

Catalog No. 01100285 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Display Type:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01-100-285 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-100-285 Supplier Syngene™ Supplier No. GBOXF3KIT
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Gel Documentation Kit that includes the instrument, light converter, and transilluminator.

  • 5 MP 12/16 bit system with motor driven zoom f1.2 lens with feedback. 8 to 48 mm 7 position motor driven filter wheel and UV filter, with GeneSys and GeneTools software, transilluminator, visible convert screen
  • PC not supplied

This package includes the instrument, light converter and transilluminator – see item #s 01-257-158, 01-257-250 and 01-257-271.

Specifications

Voltage 115 V
Depth (English) 7.87 in.
Depth (Metric) 20 cm
Filter Type 7-position Filter Wheel
Height (English) 7.87 in.
Pixel Size 5 MP
Width (English) 7.87 in.
Includes GBOX F3LFB with GeneSys and GeneTools, Transilluminator (20 x 20 cm), and Visible Convert Screen
Height (Metric) 20 cm
Width (Metric) 20 cm
For Use With (Application) Gel Imaging and Visible Blots
Product Type Gel Documentation Kit
Display Type None
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.