Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Sealing Ring for GC Ferrule
SDP

Catalog No. SG0726520 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.59 mm
Length (Metric):
1.7 mm
Width (Metric):
3.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Width (Metric)
SG-0726520 1.59 mm 1.7 mm 3.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-0726520 Supplier Trajan™ Supplier No. 0726520

missing translation for 'validMainframeMsg'

Graphite sealing ring for use with GC Ferrules

  • For use with GC Ferrules
  • 100% Graphite Sealing ring for 1/4 in. fittings
  • Supplied in packs of 10

Specifications

Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.59 mm
Length (Metric) 1.7 mm
Material 100% Graphite
Max. Temperature (Metric) 450°C
Product Type Sealing Ring
Width (Metric) 3.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.