Learn More
Krackeler Scientific GC Inlet Liners

Description
- This split inlet liner is designed for use in Agilent gas chromatography systems. It features a straight geometry with integrated glass wool for improved vaporization and sample mixing.
- Liner Geometry:Straight
- Injection Type: Split
- Deactivation: None
- Glass Wool: Yes
- Inner Diameter (ID): 4 mm
- Outer Diameter (OD): 6.25 mm
- Length: 78.5 mm
- Volume: 990 μL
Specifications
Specifications
| Length (Metric) | 78.5 mm |
| Packing Material | None |
| Product Type | Split Liner |
| Includes | Glass wool |
| Description | Single Taper, Glass Wool, Deactivated |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.25 mm |
| Liner Material | Non-Sintered LVI with Wool |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.