Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GC Syringe for CTC

Catalog No. 03100049 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
2.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-100-049 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-100-049 Supplier Thermo Scientific™ Supplier No. 365L4200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ Gastight GC Syringes are accurate and reproducible over a range of volumes.

  • Borosilicate glass with metal flanges
  • Needles are stainless steel
  • Plungers are PTFE
  • Field-proven syringe design
TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 22s G
Length (Metric) 50 mm
Product Type Gas Tight GC Autosampler Syringe, Fixed Needle
Quantity 1/Pk.
Volume (Metric) 2.5 mL
Length (Metric) Needle 56 mm
Needle Point Style Side Hole
For Use With (Equipment) CTC GC Instruments
Connection Type Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.