Learn More
Description
- GelBond Film is made from thin polyester (0.2mm). Pack of 50 films, 124 x 258mm.
- High-density homogenous medium
Specifications
Specifications
| Color | Colorless |
| Form | Solid |
| For Use With (Application) | Agarose gels |
| Quantity | 50 Pack |
| Length (English) | 10.1 in. |
| Length (Metric) | 258 mm |
| Width (English) | 4.88 in. |
| Width (Metric) | 124 mm |
| Product Type | Gel Film |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.