Learn More
Lonza™ GelBond™ Film for Agarose Gels
Description
- Permanently attaches to gels during casting
- Makes gels easier to handle
- Helps gels retain their original dimensions during staining and drying
- Available as precut sheets or rolls
Note: polyester films will not transmit light of less than 310nm and will fluoresce at higher wavelengths
Specifications
Specifications
| For Use With (Application) | Agarose Gel electrophoresis, immunodiffusion, fixing, staining, destaining and drying procedures |
| Material | Polyester |
| Quantity | 100 Sheets |
| Thickness (English) | 0.007 in. |
| Thickness (Metric) | 0.02 cm |
| Length (English) | 4.9 in. |
| Length (Metric) | 12.5 cm |
| Width (English) | 4.3 in. |
| Width (Metric) | 11 cm |
| Product Type | Agarose Gel Film |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.