Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ GelBond™ Film for Agarose Gels

Catalog No. BMA53749
Change view
Click to view available options
Length (Metric):
10 cm
12.5 cm
15 cm
18 cm
20.5 cm
24.5 cm
25.8 cm
16.5 m
Width (Metric):
8.5 cm
10 cm
10.2 cm
11 cm
12.4 cm
12.5 cm
12.7 cm
16 cm
20.3 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
BMA53749 18 cm 16 cm
BMA53734 10 cm 8.5 cm
BMA53780 16.5 m 20.3 cm
BMA53750 16.5 m 12.7 cm
BMA53740 16.5 m 10.2 cm
BMA53748 20.5 cm 11 cm
BMA53745 12.5 cm 11 cm
BMA53761 25.8 cm 12.4 cm
BMA53759 24.5 cm 12.5 cm
BMA53746 15 cm 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. BMA53749 Supplier Lonza™ Supplier No. 53749
This item is not returnable. View return policy

Transparent, flexible polyester film supports gels through electrophoresis, immunodiffusion, fixing, staining, destaining, and drying procedures. GelBond™ Film for Agarose Gels are reliable, durable and convenient.

  • Permanently attaches to gels during casting
  • Makes gels easier to handle
  • Helps gels retain their original dimensions during staining and drying
  • Available as precut sheets or rolls

Note: polyester films will not transmit light of less than 310nm and will fluoresce at higher wavelengths

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Agarose Gel electrophoresis, immunodiffusion, fixing, staining, destaining and drying procedures
Material Polyester
Quantity 100 Sheets
Thickness (English) 0.007 in.
Thickness (Metric) 0.02 cm
Length (English) 7 in.
Length (Metric) 18 cm
Width (English) 6.29 in.
Width (Metric) 16 cm
Product Type Agarose Gel Film
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.