Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva GelBond PAG Gel Film

Catalog No. 45001621 Shop All Cytiva Products
Change view
Click to view available options
For Use With (Application):
Agarose gels
Polyacrylamide gels
Length (Metric):
94 mm
258 mm
260 mm
Width (Metric):
84 mm
124 mm
203 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Length (Metric) Width (Metric)
45-001-621 Polyacrylamide gels 258 mm 124 mm
45-001-619 Agarose gels 258 mm 124 mm
45-001-620 Agarose gels 94 mm 84 mm
45-001-622 Polyacrylamide gels 260 mm 203 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 45-001-621 Supplier Cytiva Supplier No. 80112936

missing translation for 'validMainframeMsg'

Cytiva™ GelBond PAG Gel Film is a high density homogenous medium.

Cytiva™ GelBond Film is a transparent, flexible polyester film designed to support gels. Gels cast on GelBond Film remain permanently attached to the film through electrophoresis or immunodiffusion and all subsequent fixing, staining, destaining, and drying procedures.
  • GelBond Film is made from thin polyester (0.2mm). Pack of 50 films, 124 x 258mm.
  • High-density homogenous medium
Each film has one hydrophilic side and one hydrophobic side. The gel must be cast on the hydrophilic side, which is the side where a water droplet will spread out.
TRUSTED_SUSTAINABILITY

Specifications

Color Colorless
For Use With (Application) Polyacrylamide gels
Quantity 50 Pack
Length (English) 10.1 in.
Length (Metric) 258 mm
Width (English) 5.0 in.
Width (Metric) 124 mm
Product Type Gel Film
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.