Learn More
AccuTec Blades, Inc. GEM™ Uncoated 3 Facet Stainless Steel Single Edge 100 Count Blade Safety Dispenser
Description
Features:
- Safety Dispenser ejects one blade at a time for safe handling
- See through cover reveals number of blades remaining
- Push button down and release to eject blade
- Includes built in, secure used blade storage
Specifications
Specifications
| Product Type | Blades |
| Length (English) | 5.12 in. |
| Material | Plastic |
| Color | Black |
| For Use With (Application) | Used in cutting of medical devices such as catheters. |
| No. per Pack | 100/Pk. |
| Weight (English) | 0.89 lb. |
| Width (English) | 2.25 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.