Learn More
AccuTec Blades, Inc. GEM3 Facet Single Edge Blade Cartridge
Description
Features:
- Clean room ready clamshell packaging
- Less oppourtunity for foreign material transfer or contamination from blade to finished product
- Cartridge inserts into reloadable safety dispenser
Specifications
Specifications
| Product Type | Non-coated Blade Edge |
| Length (English) | 5.75 in. |
| Material | Carbon Steel |
| Color | Black |
| Description | Not washed/degreased |
| For Use With (Application) | For use with Gem Runner™ Reloadable Safety Blade Dispenser in cutting of medical devices such as catheters. |
| No. per Case | 10 Cartridges/Cs. |
| No. per Pack | 100 Blades/Cartridge |
| Weight (English) | 0.68 lb. |
| Width (English) | 2.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.