Learn More
Description
- Moving from open format MPC components to the closed AseptiQuik connection.
- Enables any customer to close the system with a simple, single connection. Move outside the hood/clean bench to a general manufacturing environment.
- Minimized space constraints of having to move into the biosafety cabinet. When equipment is fixed in place this connection can enable the rotation of the AQG connector to have an ergonomic advantage to pull the membranes in the ideal position.
- Enables modularization of systems with MPC connectors to systems with AQG connectors on them.
- Manage inventory SKU mismatches by quickly being able to adapt connectors of different types, when an MPC is used but needs to connect to an AseptiQuik G or vice versa.
- Eases single-use system specifications with a one-part number for both halves of the genderless connections of the AseptiQuik. Easily operate the MPC with the use of ergonomic thumb latches.
- Intuitive three-step connection of the AseptiQuik reduces possibilities for operator error.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| Overall Length (English) | 1.5 in. |
| Overall Length (Metric) | 38.1 mm |
| Sterility | Non-sterile |
| Material (Seal) | Silicone |
| Color | White |
| Product Type | Tubing Connector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.