Learn More
Applied Biosystems™ GeneMapper™ Software v6.1, client installation
Description
Note: This client version of GeneMapper™ Software 6.1 installs the client configuration (user interface) only. Users must install GeneMapper™ Software 6.1, Full Installation (A53547) prior to installing the client version, which should be installed on a computer separate from that of the full version.
- GeneMapper™ Software is a flexible genotyping software package that provides DNA sizing and quality allele calls for all of our electrophoresis-based genotyping systems
- This software specializes in multi-application functionality, including amplified fragment length polymorphism (AFLP™), loss of heterozygosity (LOH), microsatellite and SNP genotyping analysis
- GeneMapper™ Software can help users increase data processing efficiency with remote auto-analysis and command line operation, and allows for multiuser, client-server deployment
- The software uses Process Quality Values (PQVs) for automated identification that reduces data review time for high throughput genotyping
- In addition, the security and audit features help users meet 21 CFR 11 requirements
- GeneMapper™ Software has not undergone specific developmental validation for human identification applications
- More than five clients simultaneously accessing the database may slow the performance of GeneMapper™ Software
Features include:
- Installation on the data collection computer or a non-instrument computer
- Support of networked multiple clients when installed on a non-instrument computer
- An Oracle™ database with project-related data storage that ensures faster installation times and flexible archive capabilities
- Customizable project auto-saving frequency
- Defining of linearity range in the analysis methods for more reproducible, higher quality sizing of larger fragments (>800 bps)
- Analysis of up to 8-dye data
Recommended Computer Configuration
The software is tested with the following specifications:
- Dell OptiPlex XE3 Windows™ 10 Enterprise LTSC operating system
- Dell 3551 Windows™ 10 Enterprise LTSC operating system
- CPU: Core i5-6440HQ/3.0GHz and CoreTM i5-10400H CPU @ 2.60 GHz
- Memory: 16GB
- Disk: Free space: 500MB on the boot drive, 7 GB on the drive on which the GeneMapper™ Software is installed
Specifications
Specifications
| Software Type | CE Fragment Analysis |
| Quantity | 1 license |
| Product Line | GeneMapper |
| License | Client |
| Operating System | Windows 10 |
| Product Type | GeneMapper Software 5 Client Installation |
| Software Category | Supports files from all AB Genetic Analyzers |
| Content And Storage | The software is provided in the form of a USB stick. |
| Data Entry | CE Fragment Analysis (.fsa files) |
Frequently Asked Questions (FAQs)
Beginning with 3500 Data Collection Software version 3, the 3500 Data Collection Software does not support automatic secondary analysis. This is also indicated in the software release notes. To perform secondary data analysis, you will need to manually import the .fsa file into the GeneMapper software. For optimal performance, we recommend that you install the GeneMapper Software on a stand-alone computer that is not part of the 3500 Genetic Analyzer system.
No, GeneMapper Full Software and GeneMapper Client Software must be installed on different computers.
Please download this PDF (http://downloads.thermofisher.com/Instrument_Software/Genemapper_6.1_Client/100107867_GeneMapper-Client_v6.1_Release_Notes.pdf).
GeneMapper Software v6.1 is compatible with the following files:
- 3130 series, Data Collection Software v3.0, 3.1, 4
- 3730 series, Data Collection Software v3.x, 4.x
- 3500 series, Data Collection Software v1.x, 2, 3.x
- SeqStudio Data Collection Software v1.x
- SeqStudio Flex Series Genetic Analyzer, Data Collection Software v1.x
No, GeneMapper Software v6.1 supports only Windows 10 Professional/Enterprise operating system.
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.