Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific General Purpose 50 mL Centrifuge Tubes

Catalog No. 22171717 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-171-717 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-171-717 Supplier Globe Scientific Supplier No. 6288
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. General Purpose 50 mL Centrifuge Tubes with flat-top, leak resistant caps

  • Tube is made from chemical resistant, hydrophobic polypropylene (PP), and cap is made from high density polyethylene (HDPE)
  • Sterile tubes are RNase free, DNase free, and Pyrogen free
  • Each tube has black graduation marks in 0.5 mL increments, and a large white writing area for sample indentification

Specifications

Closure Material Polyethylene
Closure Color Blue
Color Natural
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
No. per Case 500
No. per Pack 25
Packaging Bagged
Sterility Sterile
Autoclavable Autoclavable
Length (Metric) 115 mm
Bottom Shape Conical
Closure Type Screw Cap
Writing Area Yes
Diameter (Metric) 30 mm
Graduated Yes
Max. RCF 8500 RCF
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.