Learn More
Thermo Scientific™ General Purpose Centrifuge Rotor Packages

Description
General Purpose Centrifuge Rotor packages with all the pieces you need to start spinning right away, including a rotor cross, bucket, lids and adapters
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Material | See individual centrifuge, rotor and accessory data |
| Type | Rotor Equipment Package |
| Capacity | Max in TX-1000: 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
| Net Weight | See individual components of package |
| For Use With (Equipment) | Purchase of Thermo Scientific General Purpose Centrifuge required for operation |
| Certifications/Compliance | ISO 14971, ISO 13485, ISO 9001 |
| Includes | TX-1000 with Buckets, ClickSeal Biocontainment lids, microplate Adapters |
| Warranty | See Manual |
| Biocontainment | Yes |
| Model | TX-1000 Microplate Package |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.