Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ General Purpose Flammable Refrigerator/Freezer Combination
SDP

Catalog No. 22651358 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (Metric) Refrigerator:
708 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Refrigerator
22-651-358 708 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-651-358 Supplier Corepoint Scientific™ Supplier No. FRF302WWW/0GP

missing translation for 'validMainframeMsg'

This General Purpose Flammable Refrigerator/Freezer Combo is designed to store and protect flammable substances in laboratory settings. The general purpose design is economical and ideal for multi-functional use.

  • Units meet NFPA guidelines 45 and 70 for the safe storage of flammable substances
  • Mechanical thermostat
  • Adjustable shelving
  • Keyed door lock
  • Probe access port
  • High density urethane foam insulation
  • UL/C-UL listed

Specifications

Type Flammable Refrigerator Freezer
Capacity (English) Freezer 5 cu. ft.
Capacity (English) Refrigerator 25 cu. ft.
Capacity (Metric) Freezer 142 L
Capacity (Metric) Refrigerator 708 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 1°C to 10°C
Temperature (Setpoint) 4°C (Refrigerator), −20°C (Freezer)
Temperature Stability ±0.1°C
Door Style Solid Swing, Inner Freezer Door
No. of Doors 1 (1 compartment)
Shelves 3 Adjustable
Compressor CFC-free
Defrost Automatic (Refrigerator), Manual (Freezer)
Monitoring Options Mechanical Thermostat
Refrigerant CFC-free Refrigerant
Cabinet Material Steel
Exterior Finish Powder-coated Steel
Insulation Polyurethane Foam
Interior Metal, Plastic
Certifications/Compliance UL
Style Upright
Casters No
Color White
Condenser Type Fan-forced
For Use With (Application) Cold Storage
Min. Clearance 75 in.
Ports Probe Access Port
Warranty 1 year parts and labor warranty
Energy Usage 115 V, 60Hz, 6 Amps, 1/3 HP
Amperage 6 A
Plug Type NEMA 5-15
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.